Motion
60LA11LRB

TSUBAKI (UST)
60LA11LRB

60LA11LRB
MI ITEM #07136138
MFR #60LA11LRB
List Price$266.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60LA11LRB

60LA11LRB
MI ITEM #07136138
MFR #60LA11LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.62/ft for your price

Overview

Mfr description
60 RIV C-LAMBDA 1L/A1 10 FT BOX

Specifications

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.205 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    0.500 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    A-1
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • Weight
    1.26 lb
  • Roller Width
    0.500 in
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Working Load Capacity
    1410 lb
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text