Motion
60 SPRING

TSUBAKI (UST)
60 SPRING

Connecting Link - 60 / 3/4 in Pitch
Mi Item #07136148
MFR #60 SPRING
Price$2.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 SPRING

Connecting Link - 60 / 3/4 in Pitch
Mi Item #07136148
MFR #60 SPRING

Mfr description
60 SPRING CLIP ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.01/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039208088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)