Motion
60WC SK2
Attachment Chain Link - 60 / 3/4 in Pitch, SK-2 Attachment
MI ITEM #07136151
MFR #60WC SK2
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain Link - 60 / 3/4 in Pitch, SK-2 Attachment
MI ITEM #07136151
MFR #60WC SK2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.28/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.12 lb

Details

  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039192196

Overview

Mfr description
60 WSK-2 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text