Motion
60-2 Conn Link

TSUBAKI (UST)
60-2 Conn Link

Connecting Link - 60 / 3/4 in Pitch
Mi Item #07136160
MFR #60-2 Conn Link
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2 Conn Link

Connecting Link - 60 / 3/4 in Pitch
Mi Item #07136160
MFR #60-2 Conn Link

Mfr description
60-2 LOTUS CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039248763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)