Specifications
Dimensions
- Weight0.56 lb
Details
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands4
- Number Of Strands Across4
- Product TypeRoller Chain Links
- Series80
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)