Specifications
Dimensions
- Weight0.82 lb
Details
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands6
- Number Of Strands Across6
- Product TypeRoller Chain Links
- Series80
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)