Motion
60-3R50
60-3R50
MI ITEM #07136179
MFR #60-3R50
Your Price$131.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-3R50
MI ITEM #07136179
MFR #60-3R50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.09/ft(List $148.88)

Overview

Mfr description
60-3 RIVETED 50' BOXED -

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Riveted
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Series
    Standard
  • Standards Met
    ASME B29
  • Weight
    2.82 lb
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Overall Length
    50 ft
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.500 in
  • Working Load Capacity
    4960 lb
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text