Motion
60-3NPCL
60-3NPCL
Mi Item #07136183
MFR #60-3NPCL
Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-3NPCL
Mi Item #07136183
MFR #60-3NPCL

Mfr description
60-3NP CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.54/each

Specifications

Dimensions

  • Link Plate Thickness
    0.024 in
  • Pin Diameter
    0.937 in
  • Plate Thickness
    0.375 in
  • Weight
    16.80 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)