Motion
60-4DFCL
60-4DFCL
MI ITEM #07136185
MFR #60-4DFCL
List Price$54.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-4DFCL
MI ITEM #07136185
MFR #60-4DFCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.26/each for your price

Overview

Mfr description
60-4 DRIVE FIT C/L ANSI 25-80 MULTIPLE

Specifications

  • Number Of Strands Across
    4
  • Roller Diameter
    1.875 in
  • Pin Diameter
    0.937 in
  • Series
    240
  • Standards Met
    ASME B29
  • Weight
    16.80 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text