Motion
60ASOL2P
60ASOL2P
MI ITEM #07136198
MFR #60ASOL2P
List Price$84.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60ASOL2P
MI ITEM #07136198
MFR #60ASOL2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.44/each for your price

Overview

Mfr description
60AS "600" O/L 2 PITCH

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.125 in
  • Series
    35
  • Standards Met
    ASME B29
  • Weight
    0.007 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text