Motion
60B19SS
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth
MI ITEM #07136239
MFR #60B19SS
Your Price$518.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth
MI ITEM #07136239
MFR #60B19SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$518.48/each(List $596.25)

Overview

Mfr description
60B19SS SB 3/4 STAINLESS STEEL 6X6X2.5

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    4.9500 in
  • Caliper Diameter
    4.0720 in
  • Pitch Diameter
    4.5570 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039391247
  • UPC_NO
    097039391247
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text