Motion
60B48F-1B

TSUBAKI (UST)
60B48F-1B

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 48 Teeth
MI ITEM #07136276
MFR #60B48F-1B
List Price$246.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B48F-1B

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 48 Teeth
MI ITEM #07136276
MFR #60B48F-1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.87/each for your price

Overview

Mfr description
60B48F 1-1/8 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    11.4680 in
  • Caliper Diameter
    10.9990 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    15.4 lbs
  • Manufacturer Upc Number
    97039334381
  • UPC_NO
    097039334381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text