Motion
60B51
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 51 Teeth, 0.9375 in Stock Bore
MI ITEM #07136284
MFR #60B51
Price$225.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 51 Teeth, 0.9375 in Stock Bore
MI ITEM #07136284
MFR #60B51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.61/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    11.7080 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    12.6100 in
  • Pitch Diameter
    12.1830 in
  • Tooth Width
    0.4590 in
  • Weight
    16.98 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316288
  • Number Of Teeth
    51
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
60B51 SB 15/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought