Motion
60B53
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 53 Teeth, 0.9375 in Stock Bore
Mi Item #07136291
MFR #60B53
Price$227.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 53 Teeth, 0.9375 in Stock Bore
Mi Item #07136291
MFR #60B53

Mfr description
60B53 SB 15/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.10/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    12.1860 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    13.0900 in
  • Pitch Diameter
    12.6600 in
  • Tooth Width
    0.4590 in
  • Weight
    17.99 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316301
  • Number Of Teeth
    53
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)