Motion
60LAMBDA WSK-2 CONN LINK

TSUBAKI (UST)
60LAMBDA WSK-2 CONN LINK

Attachment Chain Link - 60 / 3/4 in Pitch, WSK-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #07136334
MFR #60LAMBDA WSK-2 CONN LINK
Price$50.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60LAMBDA WSK-2 CONN LINK

Attachment Chain Link - 60 / 3/4 in Pitch, WSK-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #07136334
MFR #60LAMBDA WSK-2 CONN LINK

Mfr description
60LAMBDA WSK-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.33/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Center To Attachment End
    1.0570 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    1.0570 in
  • Roller Center To Hole Center
    0.7500 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.12 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    WSK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    60LAMBDA WSK-2
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Lube-Free, Heat Resistant
  • Series
    WSK-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039628039
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)