Motion
60NPCLCP
60NPCLCP
MI ITEM #07136340
MFR #60NPCLCP
List Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60NPCLCP
MI ITEM #07136340
MFR #60NPCLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.72/each for your price

Overview

Mfr description
60NP CONN LINK CP TYPE

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • Weight
    0.02 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought