Motion
60PC100
60PC100
MI ITEM #07136355
MFR #60PC100
List Price$141.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60PC100
MI ITEM #07136355
MFR #60PC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.73/ft for your price

Overview

Mfr description
60PC POLY-SS 100FT REEL

Specifications

  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    60 / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Polyacetal / Stainless Steel
  • Overall Length
    100 ft
  • Material Specification
    Type 304
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    198 lb
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    1.09 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text