Motion
60SSHPOL
60SSHPOL
MI ITEM #07136362
MFR #60SSHPOL
Your Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60SSHPOL
MI ITEM #07136362
MFR #60SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.54/each(List $106.43)

Overview

Mfr description
60SS HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Standards Met
    ASME B29
  • Weight
    0.50 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text