Motion
80 (LOTUS) OFFSET LINK

TSUBAKI (UST)
80 (LOTUS) OFFSET LINK

Offset Link - 80 / 1 in Pitch
Mi Item #07136370
MFR #80 (LOTUS) OFFSET LINK
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 (LOTUS) OFFSET LINK

Offset Link - 80 / 1 in Pitch
Mi Item #07136370
MFR #80 (LOTUS) OFFSET LINK

Mfr description
80 LOTUS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Roller Chain
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039973443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)