Motion
80CUR50
80CUR50
MI ITEM #07136371
MFR #80CUR50
List Price$166.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80CUR50
MI ITEM #07136371
MFR #80CUR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.35/ft for your price

Overview

Mfr description
80 CURVED 50'REEL CURVED 16X16X10.5

Specifications

  • Series
    Sidebow
  • Chain Size & Pitch
    80 / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    1560 lb
  • Chain Number & Pitch
    80 / 1 in
  • Roller Width
    0.625 in
  • Weight
    1.66 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text