Motion
80CUOL
80CUOL
MI ITEM #07136372
MFR #80CUOL
Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80CUOL
MI ITEM #07136372
MFR #80CUOL

Mfr description
80 CURVED OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.47/each

Specifications

Dimensions

  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.224 in
  • Roller Diameter
    0.625 in
  • Weight
    0.05 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2042
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)