Motion
80B27F-2R

TSUBAKI (UST)
80B27F-2R

Stock Bore Sprocket - 80 / 1in, Finished Bore, 2.9375 in Bore , 27 Teeth
Mi Item #07136401
MFR #80B27F-2R
Price$238.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B27F-2R

Stock Bore Sprocket - 80 / 1in, Finished Bore, 2.9375 in Bore , 27 Teeth
Mi Item #07136401
MFR #80B27F-2R

Mfr description
80B27F-2 15/16 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.48/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Caliper Diameter
    7.9740 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3.2500 in
  • Outside Diameter  
    9.1600 in
  • Pitch Diameter
    8.6140 in
  • Tooth Width
    0.5750 in
  • Weight
    14.7 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039340788
  • Number Of Teeth  
    27
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039340788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)