Motion
C2060HASCL

TSUBAKI (UST)
C2060HASCL

C2060HASCL
MI ITEM #07136490
MFR #C2060HASCL
Your Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HASCL

C2060HASCL
MI ITEM #07136490
MFR #C2060HASCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.23/each(List $43.96)

Overview

Mfr description
C2060HAS "600" CONN LINK (SC)

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.448 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text