Motion
DS50A20
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 20 Teeth
Mi Item #07136616
MFR #DS50A20
Price$228.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 20 Teeth
Mi Item #07136616
MFR #DS50A20

Mfr description
DS50A20 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.46/each

Specifications

Dimensions

  • Length Through Bore
    1.6560 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.3200 in
  • Tooth Width
    0.3430 in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369840
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)