Motion
DS50A22
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 22 Teeth
MI ITEM #07136618
MFR #DS50A22
Price$241.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 22 Teeth
MI ITEM #07136618
MFR #DS50A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.14/each

Specifications

Dimensions

  • Length Through Bore
    1.6560 in
  • Maximum Bore Diameter
    2.4380 in
  • Outside Diameter
    4.7200 in
  • Tooth Width
    0.3430 in
  • Weight
    5.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369864
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369864

Overview

Mfr description
DS50A22 SB 5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought