Motion
15R500
15R500
MI ITEM #07136788
MFR #15R500
Price$33.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15R500
MI ITEM #07136788
MFR #15R500

Mfr description
RS15 RIVETED 500' REEL
  • Strong and precise
  • Lightweight and compact
  • Our smallest ASME/ANSI roller chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.76/ft

Specifications

Dimensions

  • Chain Size & Pitch
    15 / 3/16 in
  • Inside Width
    0.094 in
  • Link Plate Height
    0.169 in
  • Link Plate Thickness
    0.024 in
  • Overall Length
    500 ft
  • Pin Diameter
    0.064 in
  • Plate Height
    0.169 in
  • Plate Thickness
    0.024 in
  • Roller Diameter
    0.098 in
  • Roller Width
    0.094 in
  • Weight
    0.05 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    15 / 3/16 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Miniature
  • Standards Met
    ASME B29
  • Working Load Capacity
    70 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)