Motion
RS40BCL
RS40B C/L CP TYPE BRITISH STANDARD
Mi Item #07136789
MFR #RS40BCL
Price$150.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS40B C/L CP TYPE BRITISH STANDARD
Mi Item #07136789
MFR #RS40BCL

Mfr description
RS40B CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.32/each

Specifications

Dimensions

  • Pin Diameter
    0.224 in
  • Weight
    0.03 lb

Details

  • Chain Number & Pitch
    RS40B / 2-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)