Motion
E80B13H
Stock Bore Sprocket - 80 / 1 in, B Hub, 13 Teeth, 1.0000 in Stock Bore
Mi Item #07136850
MFR #E80B13H
Price$352.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 13 Teeth, 1.0000 in Stock Bore
Mi Item #07136850
MFR #E80B13H

Mfr description
T80B13 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.44/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    3.5230 in
  • Hub Diameter
    3.1560 in
  • Length Through Bore
    3.6250 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.6600 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.5570 in
  • Weight
    9.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368317
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)