Motion
SUCPA208

NTN
SUCPA208

Tapped Base Pillow Block Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #07137221
MFR #SUCPA208
Price$623.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA208

Tapped Base Pillow Block Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #07137221
MFR #SUCPA208

Mfr description
SUCPA208 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.83/each

Specifications

Dimensions

  • Base Width
    1.8900 in, 48.0 mm
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    40 mm
  • Overall Length
    117 mm
  • Overall Width
    48 mm
  • Weight
    4.59 lbs

Details

  • Bearing Number
    SUC208
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing ID
    SPA208N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500994
  • Max Rpm
    3300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)