Motion
BV2BV-05011-A
Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body
MI ITEM #07137390
MFR #BV2BV-05011-A
List Price$129.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body
MI ITEM #07137390
MFR #BV2BV-05011-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.63/each for your price

Overview

Mfr description
BV2BV-05011-A 1/2" BALL VALVE

Specifications

  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/2 in
  • Body Material
    Bronze
  • Porting Style
    Full port
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    BV2BV
  • Weight
    0.6600 lbs
  • Material
    Brass
  • Pressure Rating
    600 to 700 psi
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought