Motion
80540 5/32" HEX BIT 3/8"DR GEARWRENCH

Gearwrench
80540 5/32" HEX BIT 3/8"DR GEARWRENCH

3/8" Drive, 5/32" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
Mi Item #07137492
MFR #80540 5/32" HEX BIT 3/8"DR GEARWRENCH
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80540 5/32" HEX BIT 3/8"DR GEARWRENCH

3/8" Drive, 5/32" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
Mi Item #07137492
MFR #80540 5/32" HEX BIT 3/8"DR GEARWRENCH

Mfr description
80540 5/32" HEX BIT 3/8"DR GEARWRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • BitLength
    63/64 in
  • Drive Size
    3/8 in
  • Hex Size
    5/32 in
  • Overall Length
    1-43/64 in

Details

  • PSC Code
    5120
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)