Overview
Mfr description
80541 3/16" HEX BIT 3/8"DR
Specifications
- Accessory TypeBit Socket
- Drive Size3/8 in
- UPC_NO099575805417
- Overall Length1-43/64 in
- Tool TypeBall End
- PSC Code5120
- Hex Size3/16 in
- BitLength63/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data