Motion
5630 OLP
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 30 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #07137592
MFR #5630 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 30 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #07137592
MFR #5630 OLP

Mfr description
5630 OLP 30' PREMIUM DUTY SPRING
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    30 ft
  • Nominal Hose Outer Diameter
    0.600 in

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 30 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567018506
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)