Motion
KK30-1K

MORSE
KK30-1K

2657211 Cam Clutch - KK Series, 30 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 103.30 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #07137760
MFR #KK30-1K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK30-1K

2657211 Cam Clutch - KK Series, 30 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 103.30 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #07137760
MFR #KK30-1K

Mfr description
KK30-1K KK CLUTCH-900, 2657211
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Overall Diameter
    2.441 in
  • Overall Width
    0.63 in
  • Weight
    0.56 lbs

Details

  • Additional Details
    Morse brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction is a combination ball bearing and cam clutch. This provides radial anti-friction support for the shaft and fits into same space as standard 6200 series ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with either oil or grease lubrication. Comes lightly greased.
  • Drag Torque
    0.0221 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK30-1K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927501
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    2000
  • Over Running Rpm Outer Race
    1100
  • Radial Dynamic Load Capacity
    2675.2
  • Radial Static Load Capacity
    1776
  • Series
    KK Series
  • Torque Capacity
    103.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)