Overview
Mfr description
HS1181-04X50 ASSY YLW 1/4"X50'
Specifications
- Working Pressure300 psi
- Product TypesSeries HS1181 Utility-Grade PVC Air Tool Hose Assemblies
- TypeUtility Grade PVC Air Hose Assembly
- Manufacturer Upc Number822353101148
- UPC_NO822353101148
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data