Overview
Mfr description
HS1181-04X25 ASSY YLW 1/4"X25'
Specifications
- Working Pressure300 psi
- Product TypesSeries HS1181 Utility-Grade PVC Air Tool Hose Assemblies
- TypeUtility Grade PVC Air Hose Assembly
- Manufacturer Upc Number822353101155
- UPC_NO822353101155
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data