Motion
HS1184-06X100

KURIYAMA OF AMERICA
HS1184-06X100

Hydraulic Hose - 0.3750 in ID, 300 psi
Mi Item #07138079
MFR #HS1184-06X100
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1184-06X100

Hydraulic Hose - 0.3750 in ID, 300 psi
Mi Item #07138079
MFR #HS1184-06X100

Mfr description
HS1184-06X100 ASSY RED 3/8"X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.79/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in

Details

  • Color
    Red
  • Manufacturer Upc Number
    822353101162
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HS1184 Utility-Grade PVC Air Tool Hose Assemblies
  • Type
    Utility-Grade PVC Air Tool Hose Assembly
  • UPC_NO
    822353101162
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)