Overview
Mfr description
HS1184-04X100 ASSY RED 1/4"X100'
Specifications
- Working Pressure300 psi
- Product TypesSeries HS1184 Utility-Grade PVC Air Tool Hose Assemblies
- TypeUtility-Grade PVC Air Tool Hose Assembly
- Manufacturer Upc Number822353101193
- UPC_NO822353101193
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data