Motion
HS1186-04X100

KURIYAMA OF AMERICA
HS1186-04X100

HS1186-04X100 HS1186 Series 0.475 in. OD and 100 ft Assembled Lengths Utility-Grade PVC Air Tool Hose Assembly
Mi Item #07138085
MFR #HS1186-04X100
Price$59.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1186-04X100

HS1186-04X100 HS1186 Series 0.475 in. OD and 100 ft Assembled Lengths Utility-Grade PVC Air Tool Hose Assembly
Mi Item #07138085
MFR #HS1186-04X100

Mfr description
HS1186-04X100 ASSY BLU 1/4"X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.77/each

Specifications

Details

  • Color
    Blue
  • Manufacturer Upc Number
    822353101254
  • Product Types
    Series HS1186 Utility-Grade PVC Air Tool Hose Assemblies
  • Type
    Utility-Grade PVC Air Tool Hose Assembly
  • UPC_NO
    822353101254
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)