Motion
BEGP-062X700
BEGP-062X700 15/16 in. OD Black EPDM Rubber Hot Water Hose
MI ITEM #07138088
MFR #BEGP-062X700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BEGP-062X700 15/16 in. OD Black EPDM Rubber Hot Water Hose
MI ITEM #07138088
MFR #BEGP-062X700

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BEGP-062X700 062 BLK EPDM GP 200PSI
  • Long lengths on reels.

Specifications

  • Product Types
    EPDM Rubber Hot Water Hose
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
  • Color
    Black
  • Typical Applications
    Agricultural, Construction, Industrial, Water service lines
  • Manufacturer Upc Number
    822353106228
  • UPC_NO
    822353106228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text