Motion
REGP-100X700
REGP-100X700 1 3/8 in. OD Red EPDM Rubber Hot Water Hose
MI ITEM #07138091
MFR #REGP-100X700
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGP-100X700 1 3/8 in. OD Red EPDM Rubber Hot Water Hose
MI ITEM #07138091
MFR #REGP-100X700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
REGP-100X700 RED EPDM GP 200PSI 1"X
  • Long lengths on reels.

Specifications

  • Product Types
    EPDM Rubber Hot Water Hose
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
  • Color
    Red
  • Typical Applications
    Agricultural, Construction, Industrial, Water service lines
  • Manufacturer Upc Number
    822353106327
  • UPC_NO
    822353106327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text