Motion
CU32-40D
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
Mi Item #07138597
MFR #CU32-40D
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
Mi Item #07138597
MFR #CU32-40D

Mfr description
CU32-40D CYL
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    Built-In Magnet, Rubber Bumpers Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)