1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
DH362FDK
Safety Switch - 60 A, 3 Pole
MI ITEM #
07138848
MFR #
DH362FDK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Switches
EATON ELECTRICAL INC DH362FDK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
DH362FDK
Safety Switch - 60 A, 3 Pole
MI ITEM #
07138848
MFR #
DH362FDK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DH362FDK SAFETY DISCONNECT SWITCH
Specifications
Ampere Rating
60 A
Number Of Poles
3
Voltage Rating
600 V
Product Type
Safety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought