Specifications
Dimensions
- Port SizeOne-touch fitting for 12 mm
Details
- Piping TypeManifold
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)