Motion
5ES008K
1/2" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #07138981
MFR #5ES008K
List Price$240.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #07138981
MFR #5ES008K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.48/each for your price

Overview

Mfr description
5ES008K

Specifications

  • Outside Diameter
    1.2500 in
  • Bore Diameter
    0.5000 in
  • Series
    Signature
  • Country of Origin
    USA
  • UPC_NO
    662786018510
  • Weight
    0.54 lb
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • Screw Size
    8-32 x 1/2
  • Material
    Stainless Steel
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    8-32 x 1/2
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text