Motion
04139523
Letter Y 135° Cobalt Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5-1/2" OAL, Split Point
Mi Item #07139022
MFR #04139523
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter Y 135° Cobalt Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5-1/2" OAL, Split Point
Mi Item #07139022
MFR #04139523

Mfr description
04139523 LETTER Y 135 DEG; COBALT JOBBER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Drill Bit Size
    0.4040 in
  • Flute Length
    3-7/8 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    5-1/4 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Point
    135
  • Finish Coating
    Oxide/Gold
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)