Motion
1300-04404
Synflex (Eaton) 1300 Series Metalized tubing - 5/32 in Inner Diameter, 6000 in Length
Mi Item #07139027
MFR #1300-04404
Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 1300 Series Metalized tubing - 5/32 in Inner Diameter, 6000 in Length
Mi Item #07139027
MFR #1300-04404

Mfr description
1300-04404 TUBING
  • Offers excellent protection against thermal and environmental degradation.
  • Formability: 1300 products form easily by hand into uniform bends.
  • Self-supporting: the built-in conduit feature of the 1300 construction allows the tubing to be run overhead without the aid of.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.01/each

Specifications

Dimensions

  • Length
    6000 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Additional Details
    1300 Metalized Tubing
  • Color
    Black
  • Hose Reinforcement Material
    Aluminum tape
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)