Specifications
Dimensions
- Bore Diameter80 mm
- Inner Ring Width26 mm
- Outside Diameter140 mm
- Overall Width26 mm
- Precision RatingABEC 1
Details
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeOpen
- Description6216/W64 BRG
- Element MaterialBearing steel
- Features & Benefits• Deep groove ball bearing with Standard grade Solid Oil
- Finish CoatingUncoated
- Internal ClearanceCN
- Long DescriptionThe 6216/W64 is an 80 mm bore radial/deep groove ball bearing with 140 mm OD, 26 mm width, straight design, open type.
- Manufacturer Catalog Number6216/W64
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity16366 lbf
- Radial Static Load Capacity12364 lbf
- Series62
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316570328257
Overview
Mfr description
6216/W64 BRG
- Deep groove ball bearing with Standard grade Solid Oil