Motion
YET 205-100/W64

SKF
YET 205-100/W64

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07139057
MFR #YET 205-100/W64
Price$131.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-100/W64

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07139057
MFR #YET 205-100/W64

Mfr description
YET 205-100/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8460 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2200 in
  • Set Screw Thread Size
    1/4-28 UNF
  • Weight
    0.4 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    0 to 185 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Type
    M Seals
  • Series
    YET
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)