Motion
61872 MA/W64

SKF
61872 MA/W64

Radial/Deep Groove Ball Bearing - Straight Bore, 360 mm ID, 440 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #07139059
MFR #61872 MA/W64
Price$24,132.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61872 MA/W64

Radial/Deep Groove Ball Bearing - Straight Bore, 360 mm ID, 440 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #07139059
MFR #61872 MA/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,132.89/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61872 MA/W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Standard grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61872 MA/W64 is a radial deep groove ball bearing with a 360 mm bore, straight bore, open type, 440 mm outside diameter, and 38 mm width, designed for large industrial machinery.
  • Manufacturer Catalog Number
    61872 MA/W64
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40915 lbf
  • Radial Static Load Capacity
    64071 lbf
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572065174

Overview

Mfr description
61872 MA/W64 BRG
  • Deep groove ball bearing with Standard grade Solid Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought